Roller Chain Sprocket, Finished Bore with Keyway & SS, 16B Chain Size, 11 # of Teeth

  • Mfr # 16BS11H X 32

  • Zoro # G7870625


product price: $48.09
/ea

Key Features

Industry Chain Size
16B
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
42mm
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BS11H X 32
Zoro #
G7870625
UPC #
888569072313
Country of Origin
China

Dimensions

Industry Chain Size
16B
Bore Dia. - Sprockets
42mm
Outside Dia.
4 in
Pitch Dia.
90.16 mm
Set Screw Size
10 mm
Length through Bore
40 mm
Bore Diameter
32 mm
Tooth Width
0.637 in
Keyway Width
10 mm
Outside Diameter
4.1 in
Maximum Bore Diameter
32 mm
Hub Diameter
63 mm
Pitch Diameter
90.16 mm

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Number of Teeth
11
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
International Standards Organization (ISO)
Material
Steel
Sprocket Bore Type
Fixed Bore
Pitch
1"
Temp. Range (F)
-50 to +500° F
Bore Type
Finished Bore with Keyway & SS
Chain Number
16B
Finish
Black Oxide
For Number of Strands
Single
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
Standards
ANSI B29.1, BIS
Hub Projection
0.937 in
For Chain Pitch
1 in

Description

Roller Chain Sprocket, Bore Diameter 32 mm, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 32 mm, Number of Teeth 11, Outside Diameter 4.1 in, Pitch Diameter 90.16 mm, Bore Type Fixed, Chain Number 16B, Finish Black Oxide, Hub Diameter 63 mm, Hub Projection 0.937 in, Includes Set Screws, Keyway Yes, Keyway Width 10 mm, Length through Bore 40 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.