Roller Chain Sprocket, Finished Bore with Keyway & SS, 16B Chain Size, 15 # of Teeth

  • Mfr # 16BS15H X 30

  • Zoro # G7873285


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
16B
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
40mm
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BS15H X 30
Zoro #
G7873285
UPC #
888569072689
Country of Origin
China

Dimensions

Industry Chain Size
16B
Bore Dia. - Sprockets
40mm
Outside Dia.
5 in
Length through Bore
40 mm
Set Screw Size
8 mm
Pitch Dia.
122.17 mm
Keyway Width
8 mm
Pitch Diameter
122.17 mm
Bore Diameter
30 mm
Tooth Width
0.637 in
Outside Diameter
5.4 in
Maximum Bore Diameter
30 mm
Hub Diameter
96 mm

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Item
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Number of Teeth
15
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
International Standards Organization (ISO)
Material
Steel
Bore Type
Finished Bore with Keyway & SS
Pitch
1"
Chain Number
16B
Hub Projection
0.937 in
Number of Set Screws
2
Finish
Black Oxide
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
For Number of Strands
Single
Standards
ANSI B29.1, BIS
For Chain Pitch
1 in

Description

Roller Chain Sprocket, Bore Diameter 30 mm, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 30 mm, Number of Teeth 15, Outside Diameter 5.4 in, Pitch Diameter 122.17 mm, Bore Type Fixed, Chain Number 16B, Finish Black Oxide, Hub Diameter 96 mm, Hub Projection 0.937 in, Includes Set Screws, Keyway Yes, Keyway Width 8 mm, Length through Bore 40 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.