Roller Chain Sprocket, Finished Bore with Keyway & SS, 16B Chain Size, 20 # of Teeth

  • Mfr # 16BS20H X 45

  • Zoro # G7880425


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
16B
Number of Teeth - Sprockets
21
Bore Dia. - Sprockets
28mm
Outside Dia.
7 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16BS20H X 45
Zoro #
G7880425
UPC #
888569073181
Country of Origin
China

Dimensions

Industry Chain Size
16B
Bore Dia. - Sprockets
28mm
Outside Dia.
7 in
Set Screw Size
10 mm
Length through Bore
45 mm
Pitch Dia.
170.42 mm
Tooth Width
0.637 in
Keyway Width
14 mm
Hub Diameter
108 mm
Bore Diameter
45 mm
Maximum Bore Diameter
45 mm
Outside Diameter
7 in
Pitch Diameter
162.37 mm

Details

Number of Teeth - Sprockets
21
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Material
Steel
Agency Compliance
International Standards Organization (ISO)
Includes
Set Screws
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Pitch
1"
Temp. Range (F)
-50 to +500° F
Number of Teeth
20
Bore Type
Finished Bore with Keyway & SS
Chain Number
16B
Finish
Black Oxide
Hub Projection
1.134 in
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Hub Type
One Side
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Number of Strands
Single
For Chain Pitch
1 in

Description

Roller Chain Sprocket, Bore Diameter 45 mm, For Chain Pitch 1 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 45 mm, Number of Teeth 20, Outside Diameter 7 in, Pitch Diameter 162.37 mm, Bore Type Fixed, Chain Number 16B, Finish Black Oxide, Hub Diameter 108 mm, Hub Projection 1.134 in, Includes Set Screws, Keyway Yes, Keyway Width 14 mm, Length through Bore 45 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.