Roller Chain Sprocket, Finished Bore with Keyway & SS, 20B Chain Size, 11 # of Teeth

  • Mfr # 20BS11H X 28

  • Zoro # G7881554


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
20B
Number of Teeth - Sprockets
11
Bore Dia. - Sprockets
38mm
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20BS11H X 28
Zoro #
G7881554
UPC #
888569077837
Country of Origin
China

Dimensions

Industry Chain Size
20B
Bore Dia. - Sprockets
38mm
Outside Dia.
5 in
Set Screw Size
8 mm
Pitch Dia.
112.7 mm
Length through Bore
48 mm
Hub Diameter
79 mm
Tooth Width
0.732 in
Pitch Diameter
112.7 mm
Maximum Bore Diameter
28 mm
Keyway Width
8 mm
Outside Diameter
5.1 in
Bore Diameter
28 mm

Details

Number of Teeth - Sprockets
11
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Pitch
1 1/4"
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Keyway & SS
Sprocket Hub Type
B Hub Type
Includes
Set Screws
Number of Teeth
11
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
International Standards Organization (ISO)
Chain Number
20B
Hub Projection
1.157 in
For Number of Strands
Single
For Chain Pitch
1 1/4 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Number of Set Screws
2
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Finish
Black Oxide
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 28 mm, For Chain Pitch 1 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 28 mm, Number of Teeth 11, Outside Diameter 5.1 in, Pitch Diameter 112.7 mm, Bore Type Fixed, Chain Number 20B, Finish Black Oxide, Hub Diameter 79 mm, Hub Projection 1.157 in, Includes Set Screws, Keyway Yes, Keyway Width 8 mm, Length through Bore 48 mm, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.