Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore with Keyway & SS, 25 Chain Size, 17 # of Teeth

  • Mfr # 25BS17H X 5/8

  • Zoro # G7882753


product price: $14.25
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
1 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25BS17H X 5/8
Zoro #
G7882753
UPC #
888569084088
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
1 in
Length through Bore
1/2 in
Set Screw Size
1/4 in
Pitch Dia.
1.361 in
Keyway Width
3/16 in
Outside Diameter
1.487 in
Tooth Width
0.11 in
Hub Diameter
1 1/16 in
Maximum Bore Diameter
5/8 in
Bore Diameter
5/8 in
Pitch Diameter
1.361 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
1/4"
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Material
Steel
Bore Type
Finished Bore with Keyway & SS
Number of Teeth
17
Agency Compliance
American National Standards Institute (ANSI)
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Temp. Range (F)
-50 to +500° F
Chain Number
25
For Chain Pitch
1/4 in
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Number of Set Screws
2
Hub Type
One Side
Hub Projection
0.39 in

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 17, Outside Diameter 1.487 in, Pitch Diameter 1.361 in, Bore Type Fixed, Chain Number 25, Finish Black Oxide, Hub Diameter 1 1/16 in, Hub Projection 0.39 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.