Roller Chain Sprocket, Finished Bore with Keyway & SS, 25 Chain Size, 18 # of Teeth

  • Mfr # 25BS18H X 5/16

  • Zoro # G7881046


product price: $15.69
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
5/16 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25BS18H X 5/16
Zoro #
G7881046
UPC #
888569084163
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
5/16 Inch
Outside Dia.
2 in
Pitch Dia.
1.44 in
Length through Bore
1/2 in
Bore Diameter
5/16 in
Hub Diameter
1 1/8 in
Maximum Bore Diameter
5/16 in
Outside Diameter
1.568 in
Pitch Diameter
1.44 in
Tooth Width
0.11 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Includes
Set Screws
Bore Type
Finished Bore with Keyway & SS
Pitch
1/4"
Item
Roller Chain Sprocket
Number of Teeth
18
Chain Number
25
Set Screw Location
Two Setscrews Only at 90 Degrees
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Hub Type
One Side
Number of Set Screws
2
Finish
Black Oxide
For Number of Strands
Single
Hub Projection
0.39 in
For Chain Pitch
1/4 in

Description

Roller Chain Sprocket, Bore Diameter 5/16 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/16 in, Number of Teeth 18, Outside Diameter 1.568 in, Pitch Diameter 1.44 in, Bore Type Fixed, Chain Number 25, Finish Black Oxide, Hub Diameter 1 1/8 in, Hub Projection 0.39 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.