Roller Chain Sprocket, Finished Bore with Keyway & SS, 25 Chain Size, 19 # of Teeth

  • Mfr # 25BS19H X 5/8

  • Zoro # G7877573


product price:  $14.29
/ea

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25BS19H X 5/8
Zoro #
G7877573
UPC #
888569084279
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Set Screw Size
1/4 in
Length through Bore
1/2 in
Pitch Dia.
1.519 in
Pitch Diameter
1.519 in
Bore Diameter
5/8 in
Keyway Width
3/16 in
Tooth Width
0.11 in
Maximum Bore Diameter
5/8 in
Outside Diameter
1.648 in
Hub Diameter
1 1/4 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Material
Steel
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1/4"
Sprocket Hub Type
B Hub Type
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
19
Sprocket Bore Type
Fixed Bore
Chain Number
25
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Number of Strands
Single
For Chain Pitch
1/4 in
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Hub Type
One Side
Hub Projection
0.39 in
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 19, Outside Diameter 1.648 in, Pitch Diameter 1.519 in, Bore Type Fixed, Chain Number 25, Finish Black Oxide, Hub Diameter 1 1/4 in, Hub Projection 0.39 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.