Roller Chain Sprocket, Finished Bore with Keyway & SS, 35 Chain Size, 14 # of Teeth

  • Mfr # 35BS14H X 5/8

  • Zoro # G7866678


product price: $12.69
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35BS14H X 5/8
Zoro #
G7866678
UPC #
888569090553
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Pitch Dia.
1.685 in
Length through Bore
3/4 in
Set Screw Size
1/4 in
Keyway Width
3/16 in
Bore Diameter
5/8 in
Maximum Bore Diameter
5/8 in
Pitch Diameter
1.685 in
Hub Diameter
1 1/4 in
Outside Diameter
1.87 in
Tooth Width
0.168 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Pitch
3/8"
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Number of Teeth
14
Bore Type
Finished Bore with Keyway & SS
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Includes
Set Screws
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
35
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
For Chain Pitch
3/8 in
Hub Projection
0.582 in
Number of Set Screws
2
Hub Type
One Side
For Number of Strands
Single
Finish
Black Oxide
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 14, Outside Diameter 1.87 in, Pitch Diameter 1.685 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 1 1/4 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 3/4 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.