Roller Chain Sprocket, Finished Bore with Keyway & SS, 35 Chain Size, 26 # of Teeth

  • Mfr # 35BS26H X 3/4

  • Zoro # G7879962


product price: $25.99
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
26
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BS26H X 3/4
Zoro #
G7879962
UPC #
888569091055
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
3 in
Length through Bore
7/8 in
Pitch Dia.
3.111 in
Set Screw Size
1/4 in
Maximum Bore Diameter
3/4 in
Hub Diameter
2 in
Tooth Width
0.168 in
Keyway Width
3/16 in
Outside Diameter
3.31 in
Bore Diameter
3/4 in
Pitch Diameter
3.111 in

Details

Number of Teeth - Sprockets
26
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Material
Steel
Includes
Set Screws
Number of Teeth
26
Bore Type
Finished Bore with Keyway & SS
Pitch
3/8"
Item
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Sprocket Hub Type
B Hub Type
Chain Number
35
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Hub Type
One Side
Hub Projection
0.707 in
Number of Set Screws
2
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Chain Pitch
3/8 in

Description

Roller Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 26, Outside Diameter 3.31 in, Pitch Diameter 3.111 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 2 in, Hub Projection 0.707 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.