Roller Chain Sprocket, Finished Bore with Keyway & SS, 35 Chain Size, 28 # of Teeth

  • Mfr # 35BS28H X 7/8

  • Zoro # G7867518


product price:  $28.79
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
28
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35BS28H X 7/8
Zoro #
G7867518
UPC #
888569091215
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
4 in
Set Screw Size
1/4 in
Length through Bore
7/8 in
Pitch Dia.
3.349 in
Hub Diameter
2 in
Outside Diameter
3.55 in
Tooth Width
0.168 in
Keyway Width
3/16 in
Maximum Bore Diameter
7/8 in
Bore Diameter
7/8 in
Pitch Diameter
3.349 in

Details

Number of Teeth - Sprockets
28
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Bore Type
Finished Bore with Keyway & SS
Number of Teeth
28
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Pitch
3/8"
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
35
For Chain Pitch
3/8 in
Hub Projection
0.707 in
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
For Number of Strands
Single
Hub Type
One Side
Standards
ANSI B29.1, BIS
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees

Description

Roller Chain Sprocket, Bore Diameter 7/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 28, Outside Diameter 3.55 in, Pitch Diameter 3.349 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Hub Diameter 2 in, Hub Projection 0.707 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.