Roller Chain Sprocket, Finished Bore with Keyway & SS, 35 Chain Size, 34 # of Teeth

  • Mfr # 35BS34H X 3/4

  • Zoro # G7880267


product price: $34.29
/ea

Key Features

Industry Chain Size
35
Number of Teeth - Sprockets
34
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35BS34H X 3/4
Zoro #
G7880267
UPC #
888569091475
Country of Origin
China

Dimensions

Industry Chain Size
35
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
4 in
Pitch Dia.
4.064 in
Length through Bore
7/8 in
Set Screw Size
1/4 in
Bore Diameter
3/4 in
Keyway Width
3/16 in
Maximum Bore Diameter
3/4 in
Outside Diameter
4.264 in
Pitch Diameter
4.064 in
Tooth Width
0.168 in

Details

Number of Teeth - Sprockets
34
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Keyway & SS
Item
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Includes
Set Screws
Number of Teeth
34
Material
Steel
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Pitch
3/8"
Chain Number
35
For Chain Pitch
3/8 in
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Hub Type
One Side
Standards
ANSI B29.1, BIS
Number of Set Screws
2
Set Screw Location
One Setscrew Over The Keyway and A Second Setscrew at 90 Degrees
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 34, Outside Diameter 4.264 in, Pitch Diameter 4.064 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 7/8 in, Number of Set Screws 2, Set Screw Location One Setscrew Over The Keyway and A Second Setscrew at 90 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.