Roller Chain Sprocket, Finished Bore with Keyway & SS, 40-2 Chain Size, 13 # of Teeth

  • Mfr # D40BS13H X 1

  • Zoro # G7879585


product price: $40.59
/ea

Key Features

Industry Chain Size
40-2
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
1 Inch
Outside Dia.
2 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40BS13H X 1
Zoro #
G7879585
UPC #
888569006837
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Bore Dia. - Sprockets
1 Inch
Outside Dia.
2 in
Set Screw Size
5/16 in
Length through Bore
1 1/2 in
Pitch Dia.
2.089 in
Tooth Width
0.275 in
Bore Diameter
1 in
Pitch Diameter
2.089 in
Keyway Width
1/4 in
Maximum Bore Diameter
1 in
Outside Diameter
2.33 in
Width Across Tooth Sets
0.841 in
Hub Diameter
1 9/16 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1/2"
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Item
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Number of Teeth
13
Sprocket Hub Type
B Hub Type
Bore Type
Finished Bore with Keyway & SS
Sprocket Bore Type
Fixed Bore
Chain Number
40
For Chain Pitch
1/2 in
Hub Projection
0.659 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Finish
Black Oxide
For Number of Strands
Double
Standards
ANSI B29.1, BIS
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1/2 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 13, Outside Diameter 2.33 in, Pitch Diameter 2.089 in, Bore Type Fixed, Chain Number 40-2, Finish Black Oxide, Hub Diameter 1 9/16 in, Hub Projection 0.659 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.