Roller Chain Sprocket, Finished Bore with Keyway & SS, 40-2 Chain Size, 13 # of Teeth

  • Mfr # D40BS13H X 1/2

  • Zoro # G7871054


product price: $36.09
/ea

Key Features

Industry Chain Size
40-2
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D40BS13H X 1/2
Zoro #
G7871054
UPC #
888569006844
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Bore Dia. - Sprockets
1/2 Inch
Outside Dia.
2 in
Pitch Dia.
2.089 in
Length through Bore
1 1/2 in
Set Screw Size
3/16 in
Bore Diameter
1/2 in
Tooth Width
0.275 in
Maximum Bore Diameter
1/2 in
Width Across Tooth Sets
0.841 in
Hub Diameter
1 9/16 in
Outside Diameter
2.33 in
Pitch Diameter
2.089 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
13
Bore Type
Finished Bore with Keyway & SS
Sprocket Hub Type
B Hub Type
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Pitch
1/2"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
40
Set Screw Location
Two Setscrews only at 90 Degrees
Standards
ANSI B29.1, BIS
For Chain Pitch
1/2 in
Finish
Black Oxide
Hub Projection
0.659 in
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Number of Set Screws
2
For Number of Strands
Double

Description

Roller Chain Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 13, Outside Diameter 2.33 in, Pitch Diameter 2.089 in, Bore Type Fixed, Chain Number 40-2, Finish Black Oxide, Hub Diameter 1 9/16 in, Hub Projection 0.659 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/2 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.