Roller Chain Sprocket, Finished Bore with Keyway & SS, 40-2 Chain Size, 14 # of Teeth

  • Mfr # D40BS14H X 1

  • Zoro # G7880005


product price: $43.69
/ea

Key Features

Industry Chain Size
40-2
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
1 Inch
Outside Dia.
2 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40BS14H X 1
Zoro #
G7880005
UPC #
888569006882
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Bore Dia. - Sprockets
1 Inch
Outside Dia.
2 in
Length through Bore
1 1/2 in
Set Screw Size
5/16 in
Pitch Dia.
2.247 in
Hub Diameter
1 11/16 in
Pitch Diameter
2.247 in
Width Across Tooth Sets
0.841 in
Maximum Bore Diameter
1 in
Outside Diameter
2.49 in
Tooth Width
0.275 in
Keyway Width
1/4 in
Bore Diameter
1 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Finished Bore with Keyway & SS
Pitch
1/2"
Sprocket Hub Type
B Hub Type
Material
Steel
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Number of Teeth
14
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Chain Number
40
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1/2 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Hub Projection
0.659 in
Hub Type
One Side
For Number of Strands
Double

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1/2 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 14, Outside Diameter 2.49 in, Pitch Diameter 2.247 in, Bore Type Fixed, Chain Number 40-2, Finish Black Oxide, Hub Diameter 1 11/16 in, Hub Projection 0.659 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.