Roller Chain Sprocket, Finished Bore with Keyway & SS, 40-2 Chain Size, 15 # of Teeth

  • Mfr # D40BS15H X 1

  • Zoro # G7866915


product price: $42.39
/ea

Key Features

Industry Chain Size
40-2
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40BS15H X 1
Zoro #
G7866915
UPC #
888569006936
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Bore Dia. - Sprockets
1 Inch
Outside Dia.
3 in
Pitch Dia.
2.405 in
Length through Bore
1 1/2 in
Set Screw Size
5/16 in
Keyway Width
1/4 in
Width Across Tooth Sets
0.841 in
Maximum Bore Diameter
1 in
Pitch Diameter
2.405 in
Bore Diameter
1 in
Hub Diameter
1 13/16 in
Tooth Width
0.275 in
Outside Diameter
2.65 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Item
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Pitch
1/2"
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
15
Temp. Range (F)
-50 to +500° F
Bore Type
Finished Bore with Keyway & SS
Material
Steel
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
40
Hub Projection
0.659 in
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
For Number of Strands
Double
For Chain Pitch
1/2 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1/2 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 15, Outside Diameter 2.65 in, Pitch Diameter 2.405 in, Bore Type Fixed, Chain Number 40-2, Finish Black Oxide, Hub Diameter 1 13/16 in, Hub Projection 0.659 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.