Roller Chain Sprocket, Finished Bore with Keyway & SS, 40-2 Chain Size, 16 # of Teeth

  • Mfr # D40BS16H X 7/8

  • Zoro # G7872296


product price: $38.59
/ea

Key Features

Industry Chain Size
40-2
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40BS16H X 7/8
Zoro #
G7872296
UPC #
888569007087
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
3 in
Pitch Dia.
2.563 in
Set Screw Size
1/4 in
Length through Bore
1 1/2 in
Maximum Bore Diameter
7/8 in
Bore Diameter
7/8 in
Hub Diameter
2 in
Tooth Width
0.275 in
Width Across Tooth Sets
0.841 in
Pitch Diameter
2.563 in
Keyway Width
3/16 in
Outside Diameter
2.81 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1/2"
Number of Teeth
16
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Item
Roller Chain Sprocket
Includes
Set Screws
Chain Number
40
For Number of Strands
Double
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Projection
0.659 in
For Chain Pitch
1/2 in

Description

Roller Chain Sprocket, Bore Diameter 7/8 in, For Chain Pitch 1/2 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 16, Outside Diameter 2.81 in, Pitch Diameter 2.563 in, Bore Type Fixed, Chain Number 40-2, Finish Black Oxide, Hub Diameter 2 in, Hub Projection 0.659 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.