Roller Chain Sprocket, Finished Bore with Keyway & SS, 40-2 Chain Size, 18 # of Teeth

  • Mfr # D40BS18H X 1 7/16

  • Zoro # G7883392


product price: $39.19
/ea

Key Features

Industry Chain Size
40-2
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
3 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D40BS18H X 1 7/16
Zoro #
G7883392
UPC #
888569007223
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
3 in
Set Screw Size
3/8 in
Pitch Dia.
2.879 in
Length through Bore
1 1/2 in
Pitch Diameter
2.879 in
Keyway Width
3/8 in
Hub Diameter
2 5/16 in
Maximum Bore Diameter
1 7/16 in
Width Across Tooth Sets
0.841 in
Tooth Width
0.275 in
Outside Diameter
3.14 in
Bore Diameter
1 7/16 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Pitch
1/2"
Includes
Set Screws
Number of Teeth
18
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Chain Number
40
Standards
ANSI B29.1, BIS
Hub Projection
0.659 in
For Chain Pitch
1/2 in
Finish
Black Oxide
Hub Type
One Side
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Double
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 1/2 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 18, Outside Diameter 3.14 in, Pitch Diameter 2.879 in, Bore Type Fixed, Chain Number 40-2, Finish Black Oxide, Hub Diameter 2 5/16 in, Hub Projection 0.659 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.