Roller Chain Sprocket, Finished Bore with Keyway & SS, 40-2 Chain Size, 18 # of Teeth

  • Mfr # D40BS18H X 5/8

  • Zoro # G7883207


product price: $40.69
/ea

Key Features

Industry Chain Size
40-2
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40BS18H X 5/8
Zoro #
G7883207
UPC #
888569007247
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Pitch Dia.
2.879 in
Set Screw Size
1/4 in
Length through Bore
1 1/2 in
Pitch Diameter
2.879 in
Keyway Width
3/16 in
Tooth Width
0.275 in
Outside Diameter
3.14 in
Maximum Bore Diameter
5/8 in
Hub Diameter
2 5/16 in
Bore Diameter
5/8 in
Width Across Tooth Sets
0.841 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
1/2"
Material
Steel
Item
Roller Chain Sprocket
Includes
Set Screws
Bore Type
Finished Bore with Keyway & SS
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Number of Teeth
18
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
40
For Chain Pitch
1/2 in
For Number of Strands
Double
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Projection
0.659 in
Standards
ANSI B29.1, BIS
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 18, Outside Diameter 3.14 in, Pitch Diameter 2.879 in, Bore Type Fixed, Chain Number 40-2, Finish Black Oxide, Hub Diameter 2 5/16 in, Hub Projection 0.659 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.