Roller Chain Sprocket, Finished Bore with Keyway & SS, 40-2 Chain Size, 23 # of Teeth

  • Mfr # D40BS23H X 1 1/2

  • Zoro # G7883584


product price: $50.49
/ea

Key Features

Industry Chain Size
40-2
Number of Teeth - Sprockets
23
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
4 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40BS23H X 1 1/2
Zoro #
G7883584
UPC #
888569007674
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
4 in
Length through Bore
1 5/8 in
Set Screw Size
3/8 in
Pitch Dia.
3.672 in
Bore Diameter
1 1/2 in
Pitch Diameter
3.672 in
Tooth Width
0.275 in
Width Across Tooth Sets
0.841 in
Maximum Bore Diameter
1 1/2 in
Outside Diameter
3.94 in
Keyway Width
3/8 in
Hub Diameter
3 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Agency Compliance
American National Standards Institute (ANSI)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Pitch
1/2"
Number of Teeth
23
Bore Type
Finished Bore with Keyway & SS
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Temp. Range (F)
-50 to +500° F
Item
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Material
Steel
Chain Number
40
Finish
Black Oxide
For Chain Pitch
1/2 in
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Double
Hub Type
One Side
Hub Projection
0.784 in
Standards
ANSI B29.1, BIS
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Roller Chain Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 23, Outside Diameter 3.94 in, Pitch Diameter 3.672 in, Bore Type Fixed, Chain Number 40-2, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.784 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.