Roller Chain Sprocket, Finished Bore with Keyway & SS, 40-2 Chain Size, 24 # of Teeth

  • Mfr # D40BS24H X 1 3/8

  • Zoro # G7879725


product price:  $51.69
/ea

Key Features

Industry Chain Size
40-2
Number of Teeth - Sprockets
24
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D40BS24H X 1 3/8
Zoro #
G7879725
UPC #
888569007810
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
4 in
Pitch Dia.
3.831 in
Length through Bore
1 5/8 in
Set Screw Size
5/16 in
Pitch Diameter
3.831 in
Width Across Tooth Sets
0.841 in
Outside Diameter
4.1 in
Maximum Bore Diameter
1 3/8 in
Hub Diameter
3 1/4 in
Bore Diameter
1 3/8 in
Tooth Width
0.275 in
Keyway Width
5/16 in

Details

Number of Teeth - Sprockets
24
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Keyway & SS
Material
Steel
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Pitch
1/2"
Number of Teeth
24
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
40
Hub Projection
0.784 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Double
For Chain Pitch
1/2 in
Hub Type
One Side

Description

Roller Chain Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 1/2 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 24, Outside Diameter 4.1 in, Pitch Diameter 3.831 in, Bore Type Fixed, Chain Number 40-2, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.784 in, Includes Set Screws, Keyway Yes, Keyway Width 5/16 in, Length through Bore 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.