Roller Chain Sprocket, Finished Bore with Keyway & SS, 40-2 Chain Size, 26 # of Teeth

  • Mfr # D40B26 X 5/8 MPB

  • Zoro # G7871282


product price: $52.59
/ea

Key Features

Industry Chain Size
40-2
Number of Teeth - Sprockets
26
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40B26 X 5/8 MPB
Zoro #
G7871282
UPC #
8885698893
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
4 in
Pitch Dia.
4.148 in
Length through Bore
1 5/8 in
Tooth Width
0.275 in
Bore Diameter
5/8 in
Outside Diameter
4.42 in
Maximum Bore Diameter
2 1/4 in
Pitch Diameter
4.148 in
Width Across Tooth Sets
0.841 in
Hub Diameter
3 1/4 in

Details

Number of Teeth - Sprockets
26
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Agency Compliance
American National Standards Institute (ANSI)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
Bushed
Bore Type
Finished Bore with Keyway & SS
Item
Roller Chain Sprocket
Number of Teeth
26
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Chain Number
40
Finish
Black Oxide
Hub Type
One-Sided Hub
For Number of Strands
Double
Hub Projection
0.784 in
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Not Hardened
For Chain Pitch
1/2 in
Number of Set Screws
0

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 1/4 in, Number of Teeth 26, Outside Diameter 4.42 in, Pitch Diameter 4.148 in, Bore Type Plain, Chain Number 40-2, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.784 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 5/8 in, Number of Set Screws 0, Set Screw Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.