Roller Chain Sprocket, Finished Bore with Keyway & SS, 40-2 Chain Size, 30 # of Teeth

  • Mfr # D40BS30 X 1 1/4

  • Zoro # G7879707


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40-2
Number of Teeth - Sprockets
30
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
5 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40BS30 X 1 1/4
Zoro #
G7879707
UPC #
888569008060
Country of Origin
China

Dimensions

Industry Chain Size
40-2
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
5 in
Set Screw Size
5/16 in
Pitch Dia.
4.783 in
Length through Bore
1 5/8 in
Bore Diameter
1 1/4 in
Maximum Bore Diameter
1 1/4 in
Outside Diameter
5.06 in
Width Across Tooth Sets
0.841 in
Tooth Width
0.275 in
Keyway Width
1/4 in
Hub Diameter
3 1/4 in
Pitch Diameter
4.783 in

Details

Number of Teeth - Sprockets
30
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Pitch
1/2"
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
30
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Item
Roller Chain Sprocket
Material
Steel
Bore Type
Finished Bore with Keyway & SS
Chain Number
40
Hub Projection
0.784 in
For Chain Pitch
1/2 in
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Teeth Heat Treatment
Not Hardened
For Number of Strands
Double
Hub Type
One Side

Description

Roller Chain Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1/2 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 30, Outside Diameter 5.06 in, Pitch Diameter 4.783 in, Bore Type Fixed, Chain Number 40-2, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.784 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.