Roller Chain Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 13 # of Teeth

  • Mfr # 40BS13H X 7/8

  • Zoro # G7866626


product price: $13.49
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS13H X 7/8
Zoro #
G7866626
UPC #
888569093769
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
2 in
Length through Bore
7/8 in
Pitch Dia.
2.089 in
Set Screw Size
1/4 in
Pitch Diameter
2.089 in
Tooth Width
0.284 in
Hub Diameter
1 9/16 in
Outside Diameter
2.33 in
Maximum Bore Diameter
7/8 in
Keyway Width
3/16 in
Bore Diameter
7/8 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Includes
Set Screws
Number of Teeth
13
Material
Steel
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Pitch
1/2"
Sprocket Hub Type
B Hub Type
Chain Number
40
Hub Type
One Side
For Number of Strands
Single
Hub Projection
0.591 in
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Chain Pitch
1/2 in
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees

Description

Roller Chain Sprocket, Bore Diameter 7/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 13, Outside Diameter 2.33 in, Pitch Diameter 2.089 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 1 9/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.