Roller Chain Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 16 # of Teeth

  • Mfr # 40BS16H X 1 3/16

  • Zoro # G7869417


product price:  $17.29
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BS16H X 1 3/16
Zoro #
G7869417
UPC #
888569093943
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
3 in
Set Screw Size
5/16 in
Pitch Dia.
2.563 in
Length through Bore
7/8 in
Outside Diameter
2.81 in
Tooth Width
0.284 in
Pitch Diameter
2.563 in
Bore Diameter
1 3/16 in
Hub Diameter
2 in
Maximum Bore Diameter
1 3/16 in
Keyway Width
1/4 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Fixed
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Pitch
1/2"
Item
Roller Chain Sprocket
Material
Steel
Number of Teeth
16
Chain Number
40
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Hub Projection
0.591 in
For Number of Strands
Single
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Chain Pitch
1/2 in

Description

Roller Chain Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 16, Outside Diameter 2.81 in, Pitch Diameter 2.563 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 2 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.