Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 17 # of Teeth

  • Mfr # 40BS17H X 1 3/16

  • Zoro # G7879454


product price: $15.89
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS17H X 1 3/16
Zoro #
G7879454
UPC #
888569094018
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
3 in
Set Screw Size
5/16 in
Length through Bore
1 in
Pitch Dia.
2.721 in
Bore Diameter
1 3/16 in
Tooth Width
0.284 in
Keyway Width
1/4 in
Hub Diameter
2 1/8 in
Outside Diameter
2.97 in
Maximum Bore Diameter
1 3/16 in
Pitch Diameter
2.721 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Pitch
1/2"
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
17
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Material
Steel
Chain Number
40
Standards
ANSI B29.1, BIS
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Number of Set Screws
2
For Chain Pitch
1/2 in
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Hub Projection
0.716 in
Hub Type
One Side

Description

Roller Chain Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 17, Outside Diameter 2.97 in, Pitch Diameter 2.721 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 2 1/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.