Roller Chain Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 18 # of Teeth

  • Mfr # 40BS18H X 1 1/8

  • Zoro # G7873592


product price: $19.29
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 1/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS18H X 1 1/8
Zoro #
G7873592
UPC #
888569094087
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 1/8 Inch
Outside Dia.
3 in
Set Screw Size
5/16 in
Pitch Dia.
2.879 in
Length through Bore
1 in
Tooth Width
0.284 in
Keyway Width
1/4 in
Bore Diameter
1 1/8 in
Outside Diameter
3.14 in
Hub Diameter
2 5/16 in
Pitch Diameter
2.879 in
Maximum Bore Diameter
1 1/8 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
1/2"
Temp. Range (F)
-50 to +500° F
Bore Type
Finished Bore with Keyway & SS
Number of Teeth
18
Sprocket Hub Type
B Hub Type
Item
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
40
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1/2 in
For Number of Strands
Single
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Number of Set Screws
2
Finish
Black Oxide
Hub Projection
0.716 in
Hub Type
One Side

Description

Roller Chain Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 18, Outside Diameter 3.14 in, Pitch Diameter 2.879 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 2 5/16 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.