Roller Chain Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 19 # of Teeth

  • Mfr # 40BS19H X 1 3/16

  • Zoro # G7874003


product price:  $17.39
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
19
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS19H X 1 3/16
Zoro #
G7874003
UPC #
888569094193
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
3 in
Length through Bore
1 in
Pitch Dia.
3.038 in
Set Screw Size
5/16 in
Outside Diameter
3.3 in
Tooth Width
0.284 in
Maximum Bore Diameter
1 3/16 in
Keyway Width
1/4 in
Bore Diameter
1 3/16 in
Pitch Diameter
3.038 in
Hub Diameter
2 1/2 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Number of Teeth
19
Item
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Keyway & SS
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Pitch
1/2"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Chain Number
40
Finish
Black Oxide
Hub Projection
0.716 in
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Hub Type
One Side
For Chain Pitch
1/2 in
For Number of Strands
Single

Description

Roller Chain Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 19, Outside Diameter 3.3 in, Pitch Diameter 3.038 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.