Roller Chain Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 27 # of Teeth

  • Mfr # 40BS27H X 1 1/8

  • Zoro # G7872594


product price:  $31.09
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
27
Bore Dia. - Sprockets
1 1/8 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BS27H X 1 1/8
Zoro #
G7872594
UPC #
888569094902
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 1/8 Inch
Outside Dia.
5 in
Length through Bore
1 in
Set Screw Size
5/16 in
Pitch Dia.
4.307 in
Tooth Width
0.284 in
Keyway Width
1/4 in
Bore Diameter
1 1/8 in
Outside Diameter
4.58 in
Maximum Bore Diameter
1 1/8 in
Hub Diameter
3 1/4 in
Pitch Diameter
4.307 in

Details

Number of Teeth - Sprockets
27
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Number of Teeth
27
Agency Compliance
American National Standards Institute (ANSI)
Pitch
1/2"
Bore Type
Finished Bore with Keyway & SS
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
40
Finish
Black Oxide
For Number of Strands
Single
Hub Projection
0.716 in
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Hub Type
One Side
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Number of Set Screws
2
For Chain Pitch
1/2 in

Description

Roller Chain Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 27, Outside Diameter 4.58 in, Pitch Diameter 4.307 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.