Roller Chain Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 28 # of Teeth

  • Mfr # 40BS28H X 1 1/4

  • Zoro # G7880784


product price: $37.99
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
28
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BS28H X 1 1/4
Zoro #
G7880784
UPC #
888569094964
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
5 in
Pitch Dia.
4.466 in
Set Screw Size
5/16 in
Length through Bore
1 in
Keyway Width
1/4 in
Tooth Width
0.284 in
Pitch Diameter
4.466 in
Maximum Bore Diameter
1 1/4 in
Outside Diameter
4.74 in
Bore Diameter
1 1/4 in
Hub Diameter
3 1/4 in

Details

Number of Teeth - Sprockets
28
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Bore Type
Finished Bore with Keyway & SS
Temp. Range (F)
-50 to +500° F
Item
Roller Chain Sprocket
Pitch
1/2"
Sprocket Hub Type
B Hub Type
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
28
Material
Steel
Chain Number
40
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Standards
ANSI B29.1, BIS
Number of Set Screws
2
Hub Projection
0.716 in
For Chain Pitch
1/2 in
Finish
Black Oxide
Hub Type
One Side
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 28, Outside Diameter 4.74 in, Pitch Diameter 4.466 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.