Roller Chain Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 32 # of Teeth

  • Mfr # 40BS32H X 1 1/2

  • Zoro # G7875437


product price: $45.89
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
32
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS32H X 1 1/2
Zoro #
G7875437
UPC #
888569095114
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
5 in
Pitch Dia.
5.101 in
Set Screw Size
3/8 in
Length through Bore
1 in
Keyway Width
3/8 in
Maximum Bore Diameter
1 1/2 in
Pitch Diameter
5.101 in
Bore Diameter
1 1/2 in
Hub Diameter
3 1/4 in
Outside Diameter
5.38 in
Tooth Width
0.284 in

Details

Number of Teeth - Sprockets
32
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Hub Type
B Hub Type
Number of Teeth
32
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Pitch
1/2"
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Chain Number
40
Number of Set Screws
2
Hub Projection
0.716 in
Hub Type
One Side
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
For Chain Pitch
1/2 in
For Number of Strands
Single
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 32, Outside Diameter 5.38 in, Pitch Diameter 5.101 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.