Roller Chain Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 33 # of Teeth

  • Mfr # 40BS33H X 3/4

  • Zoro # G7881737


product price: $45.39
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
33
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS33H X 3/4
Zoro #
G7881737
UPC #
888569095220
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
6 in
Pitch Dia.
5.26 in
Set Screw Size
1/4 in
Length through Bore
1 in
Pitch Diameter
5.26 in
Hub Diameter
3 1/4 in
Bore Diameter
3/4 in
Keyway Width
3/16 in
Tooth Width
0.284 in
Maximum Bore Diameter
3/4 in
Outside Diameter
5.54 in

Details

Number of Teeth - Sprockets
33
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Sprocket Bore Type
Fixed Bore
Material
Steel
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Pitch
1/2"
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Number of Teeth
33
Bore Type
Finished Bore with Keyway & SS
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
40
For Number of Strands
Single
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Standards
ANSI B29.1, BIS
Hub Type
One Side
Finish
Black Oxide
Hub Projection
0.716 in
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
For Chain Pitch
1/2 in

Description

Roller Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 33, Outside Diameter 5.54 in, Pitch Diameter 5.26 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.