Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roller Chain Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 48 # of Teeth

  • Mfr # 40BS48 X 1

  • Zoro # G7883697


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
48
Bore Dia. - Sprockets
1 Inch
Outside Dia.
8 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BS48 X 1
Zoro #
G7883697
UPC #
888569123022
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 Inch
Outside Dia.
8 in
Set Screw Size
5/16 in
Length through Bore
1 1/8 in
Pitch Dia.
7.645 in
Pitch Diameter
7.645 in
Tooth Width
0.284 in
Maximum Bore Diameter
1 in
Hub Diameter
3 1/2 in
Outside Diameter
7.93 in
Bore Diameter
1 in
Keyway Width
1/4 in

Details

Number of Teeth - Sprockets
48
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Hub Type
B Hub Type
Includes
Set Screws
Material
Steel
Bore Type
Finished Bore with Keyway & SS
Item
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Agency Compliance
American National Standards Institute (ANSI)
Pitch
1/2"
Number of Teeth
48
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Chain Number
40
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Not Hardened
For Number of Strands
Single
Hub Projection
0.841 in
Finish
Black Oxide
Hub Type
One Side
Number of Set Screws
2
For Chain Pitch
1/2 in

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 48, Outside Diameter 7.93 in, Pitch Diameter 7.645 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 3 1/2 in, Hub Projection 0.841 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 1/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.