Roller Chain Sprocket, Finished Bore with Keyway & SS, 40 Chain Size, 54 # of Teeth

  • Mfr # 40BS54 X 1 1/8

  • Zoro # G7867798


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
54
Bore Dia. - Sprockets
1 1/8 Inch
Outside Dia.
9 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BS54 X 1 1/8
Zoro #
G7867798
UPC #
888569095619
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 1/8 Inch
Outside Dia.
9 in
Pitch Dia.
8.599 in
Length through Bore
1 1/8 in
Set Screw Size
5/16 in
Maximum Bore Diameter
1 1/8 in
Pitch Diameter
8.599 in
Bore Diameter
1 1/8 in
Tooth Width
0.284 in
Hub Diameter
3 1/2 in
Outside Diameter
8.88 in
Keyway Width
1/4 in

Details

Number of Teeth - Sprockets
54
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
54
Pitch
1/2"
Bore Type
Finished Bore with Keyway & SS
Agency Compliance
American National Standards Institute (ANSI)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Material
Steel
Sprocket Hub Type
B Hub Type
Chain Number
40
Hub Projection
0.841 in
For Number of Strands
Single
Finish
Black Oxide
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Not Hardened
Number of Set Screws
2
Hub Type
One Side
For Chain Pitch
1/2 in
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees

Description

Roller Chain Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 54, Outside Diameter 8.88 in, Pitch Diameter 8.599 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, Hub Diameter 3 1/2 in, Hub Projection 0.841 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 1/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.