Roller Chain Sprocket, Finished Bore with Keyway & SS, 41 Chain Size, 13 # of Teeth

  • Mfr # 41BS13H X 5/8

  • Zoro # G7880967


product price: $10.99
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BS13H X 5/8
Zoro #
G7880967
UPC #
888569097040
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
2 in
Pitch Dia.
2.089 in
Set Screw Size
1/4 in
Length through Bore
7/8 in
Maximum Bore Diameter
5/8 in
Pitch Diameter
2.089 in
Keyway Width
3/16 in
Tooth Width
0.227 in
Bore Diameter
5/8 in
Hub Diameter
1 9/16 in
Outside Diameter
2.33 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Sprocket Hub Type
B Hub Type
Pitch
1/2"
Item
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Number of Teeth
13
Chain Number
41
Standards
ANSI B29.1, BIS
Hub Type
One Side
Hub Projection
0.648 in
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Number of Set Screws
2
Finish
Black Oxide
For Chain Pitch
1/2 in

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 13, Outside Diameter 2.33 in, Pitch Diameter 2.089 in, Bore Type Fixed, Chain Number 41, Finish Black Oxide, Hub Diameter 1 9/16 in, Hub Projection 0.648 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 7/8 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.