Roller Chain Sprocket, Finished Bore with Keyway & SS, 41 Chain Size, 20 # of Teeth

  • Mfr # 41BS20H X 3/4

  • Zoro # G7873355


product price: $25.09
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BS20H X 3/4
Zoro #
G7873355
UPC #
888569097262
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
3 in
Set Screw Size
1/4 in
Length through Bore
1 in
Pitch Dia.
3.196 in
Bore Diameter
3/4 in
Maximum Bore Diameter
3/4 in
Tooth Width
0.227 in
Keyway Width
3/16 in
Outside Diameter
3.46 in
Hub Diameter
2 3/4 in
Pitch Diameter
3.196 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Pitch
1/2"
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Number of Teeth
20
Agency Compliance
American National Standards Institute (ANSI)
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Material
Steel
Chain Number
41
For Chain Pitch
1/2 in
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Finish
Black Oxide
Hub Projection
0.773 in
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Hub Type
One Side
Number of Set Screws
2

Description

Roller Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 20, Outside Diameter 3.46 in, Pitch Diameter 3.196 in, Bore Type Fixed, Chain Number 41, Finish Black Oxide, Hub Diameter 2 3/4 in, Hub Projection 0.773 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.