Roller Chain Sprocket, Finished Bore with Keyway & SS, 41 Chain Size, 25 # of Teeth

  • Mfr # 41BS25H X 3/4

  • Zoro # G7869094


product price: $31.39
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
25
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BS25H X 3/4
Zoro #
G7869094
UPC #
888569097415
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
3/4 Inch
Outside Dia.
4 in
Set Screw Size
1/4 in
Length through Bore
1 in
Pitch Dia.
3.989 in
Pitch Diameter
3.989 in
Outside Diameter
4.26 in
Tooth Width
0.227 in
Bore Diameter
3/4 in
Keyway Width
3/16 in
Hub Diameter
3 1/4 in
Maximum Bore Diameter
3/4 in

Details

Number of Teeth - Sprockets
25
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Temp. Range (F)
-50 to +500° F
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
25
Item
Roller Chain Sprocket
Includes
Set Screws
Material
Steel
Sprocket Hub Type
B Hub Type
Pitch
1/2"
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Keyway & SS
Agency Compliance
American National Standards Institute (ANSI)
Chain Number
41
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees
Number of Set Screws
2
Standards
ANSI B29.1, BIS
For Chain Pitch
1/2 in
Hub Projection
0.773 in
Hub Type
One Side

Description

Roller Chain Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 25, Outside Diameter 4.26 in, Pitch Diameter 3.989 in, Bore Type Fixed, Chain Number 41, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.773 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.