Roller Chain Sprocket, Finished Bore with Keyway & SS, 41 Chain Size, 35 # of Teeth

  • Mfr # 41BS35H X 1

  • Zoro # G7876575


product price: $47.19
/ea

Key Features

Industry Chain Size
41
Number of Teeth - Sprockets
35
Bore Dia. - Sprockets
1 Inch
Outside Dia.
6 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41BS35H X 1
Zoro #
G7876575
UPC #
888569097590
Country of Origin
China

Dimensions

Industry Chain Size
41
Bore Dia. - Sprockets
1 Inch
Outside Dia.
6 in
Length through Bore
1 in
Pitch Dia.
5.578 in
Set Screw Size
5/16 in
Outside Diameter
5.86 in
Bore Diameter
1 in
Hub Diameter
3 1/4 in
Tooth Width
0.227 in
Maximum Bore Diameter
1 in
Keyway Width
1/4 in
Pitch Diameter
5.578 in

Details

Number of Teeth - Sprockets
35
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Pitch
1/2"
Number of Teeth
35
Material
Steel
Bore Type
Finished Bore with Keyway & SS
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Fixed Bore
Temp. Range (F)
-50 to +500° F
Item
Roller Chain Sprocket
Includes
Set Screws
Chain Number
41
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Hub Projection
0.773 in
Finish
Black Oxide
For Chain Pitch
1/2 in
Number of Set Screws
2
Set Screw Location
One Setscrew Over the Keyway and A Second Setscrew at 90 Degrees

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 35, Outside Diameter 5.86 in, Pitch Diameter 5.578 in, Bore Type Fixed, Chain Number 41, Finish Black Oxide, Hub Diameter 3 1/4 in, Hub Projection 0.773 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.