Roller Chain Sprocket, Finished Bore with Keyway & SS, 50-2 Chain Size, 16 # of Teeth
Mfr # D50BS16H X 1 1/4
Zoro # G7881974
product price: $63.89
/eaKey Features
Industry Chain Size
50-2
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
4 in
Number of Chain Rows
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D50BS16H X 1 1/4
Zoro #
G7881974
UPC #
888569009333
Country of Origin
China
Dimensions
Industry Chain Size
50-2
Bore Dia. - Sprockets
1 1/4 Inch
Outside Dia.
4 in
Set Screw Size
5/16 in
Pitch Dia.
3.204 in
Length through Bore
1 3/4 in
Outside Diameter
3.52 in
Width Across Tooth Sets
1.045 in
Hub Diameter
2 1/2 in
Bore Diameter
1 1/4 in
Keyway Width
1/4 in
Pitch Diameter
3.204 in
Maximum Bore Diameter
1 1/4 in
Tooth Width
0.332 in
Description
Roller Chain Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 5/8 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Bore Type Fixed, Chain Number 50-2, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.705 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.