Zoro Homepage

Roller Chain Sprocket, Finished Bore with Keyway & SS, 50-2 Chain Size, 17 # of Teeth

  • Mfr # D50BS17H X 1

  • Zoro # G7882963


product price: $53.29
/ea

Key Features

Industry Chain Size
50-2
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50BS17H X 1
Zoro #
G7882963
UPC #
888569009425
Country of Origin
China

Dimensions

Industry Chain Size
50-2
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Set Screw Size
5/16 in
Pitch Dia.
3.401 in
Length through Bore
1 3/4 in
Bore Diameter
1 in
Keyway Width
1/4 in
Maximum Bore Diameter
1 in
Pitch Diameter
3.401 in
Outside Diameter
3.72 in
Hub Diameter
2 11/16 in
Tooth Width
0.332 in
Width Across Tooth Sets
1.045 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Pitch
5/8"
Sprocket Hub Type
B Hub Type
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bore Type
Finished Bore with Keyway & SS
Material
Steel
Number of Teeth
17
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Chain Number
50
Hub Projection
0.705 in
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Standards
ANSI B29.1, BIS
For Chain Pitch
5/8 in
For Number of Strands
Double
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 17, Outside Diameter 3.72 in, Pitch Diameter 3.401 in, Bore Type Fixed, Chain Number 50-2, Finish Black Oxide, Hub Diameter 2 11/16 in, Hub Projection 0.705 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.