Roller Chain Sprocket, Finished Bore with Keyway & SS, 50-2 Chain Size, 18 # of Teeth

  • Mfr # D50BS18H X 1 5/8

  • Zoro # G7875638


product price:  $66.59
/ea

Key Features

Industry Chain Size
50-2
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 5/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50BS18H X 1 5/8
Zoro #
G7875638
UPC #
888569009593
Country of Origin
China

Dimensions

Industry Chain Size
50-2
Bore Dia. - Sprockets
1 5/8 Inch
Outside Dia.
4 in
Pitch Dia.
3.599 in
Length through Bore
1 3/4 in
Set Screw Size
3/8 in
Tooth Width
0.332 in
Pitch Diameter
3.599 in
Outside Diameter
3.92 in
Bore Diameter
1 5/8 in
Hub Diameter
2 7/8 in
Width Across Tooth Sets
1.045 in
Maximum Bore Diameter
1 5/8 in
Keyway Width
3/8 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Item
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Temp. Range (F)
-50 to +500° F
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Fixed
Item - Roller Chain Sprockets
Roller Chain Sprocket
Number of Teeth
18
Material
Steel
Includes
Set Screws
Sprocket Hub Type
B Hub Type
Pitch
5/8"
Chain Number
50-2
For Chain Pitch
5/8 in
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Double
Hub Projection
0.705 in
Hub Type
One Side
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 1 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 5/8 in, Number of Teeth 18, Outside Diameter 3.92 in, Pitch Diameter 3.599 in, Bore Type Fixed, Chain Number 50-2, Finish Black Oxide, Hub Diameter 2 7/8 in, Hub Projection 0.705 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.