Roller Chain Sprocket, Finished Bore with Keyway & SS, 50-2 Chain Size, 20 # of Teeth

  • Mfr # D50BS20H X 1

  • Zoro # G7879673


product price: $64.59
/ea

Key Features

Industry Chain Size
50-2
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Number of Chain Rows
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50BS20H X 1
Zoro #
G7879673
UPC #
888569009753
Country of Origin
China

Dimensions

Industry Chain Size
50-2
Bore Dia. - Sprockets
1 Inch
Outside Dia.
4 in
Set Screw Size
5/16 in
Pitch Dia.
3.995 in
Length through Bore
1 3/4 in
Width Across Tooth Sets
1.045 in
Tooth Width
0.332 in
Keyway Width
1/4 in
Hub Diameter
3 in
Maximum Bore Diameter
1 in
Bore Diameter
1 in
Outside Diameter
4.32 in
Pitch Diameter
3.995 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Double
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Hub Type
B Hub Type
Bore Type
Finished Bore with Keyway & SS
Temp. Range (F)
-50 to +500° F
Pitch
5/8"
Number of Teeth
20
Item
Roller Chain Sprocket
Includes
Set Screws
Chain Number
50
For Number of Strands
Double
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
For Chain Pitch
5/8 in
Hub Projection
0.705 in
Finish
Black Oxide

Description

Roller Chain Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Double, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 20, Outside Diameter 4.32 in, Pitch Diameter 3.995 in, Bore Type Fixed, Chain Number 50-2, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.705 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.