Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 12 # of Teeth

  • Mfr # 50BS12H X 1 3/16

  • Zoro # G7881606


product price:  $17.65
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
12
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS12H X 1 3/16
Zoro #
G7881606
UPC #
888569099044
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
3 in
Length through Bore
1 in
Pitch Dia.
2.415 in
Set Screw Size
5/16 in
Pitch Diameter
2.415 in
Outside Diameter
2.71 in
Maximum Bore Diameter
1 3/16 in
Keyway Width
1/4 in
Hub Diameter
2 in
Tooth Width
0.343 in
Bore Diameter
1 3/16 in

Details

Number of Teeth - Sprockets
12
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Includes
Set Screws
Item
Roller Chain Sprocket
Bore Type
Fixed
Sprocket Hub Type
B Hub Type
Pitch
5/8"
Material
Steel
Sprocket Bore Type
Fixed Bore
Number of Teeth
12
Temp. Range (F)
-50 to +500° F
Chain Number
50
Hub Projection
0.657 in
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Number of Set Screws
2
For Chain Pitch
5/8 in
For Number of Strands
Single
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Roller Chain Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 12, Outside Diameter 2.71 in, Pitch Diameter 2.415 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.