Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 13 # of Teeth
Mfr # 50BS13H X 7/8
Zoro # G7867335
product price: $18.99
/eaKey Features
Industry Chain Size
50
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50BS13H X 7/8
Zoro #
G7867335
UPC #
888569099143
Country of Origin
China
Dimensions
Industry Chain Size
50
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
3 in
Length through Bore
1 in
Set Screw Size
1/4 in
Pitch Dia.
2.612 in
Hub Diameter
1 7/8 in
Maximum Bore Diameter
7/8 in
Pitch Diameter
2.612 in
Outside Diameter
2.91 in
Bore Diameter
7/8 in
Keyway Width
3/16 in
Tooth Width
0.343 in
Description
Roller Chain Sprocket, Bore Diameter 7/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 13, Outside Diameter 2.91 in, Pitch Diameter 2.612 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 1 7/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.