Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 14 # of Teeth

  • Mfr # 50BS14H X 5/8

  • Zoro # G7879262


product price:  $18.79
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS14H X 5/8
Zoro #
G7879262
UPC #
888569099204
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
5/8 Inch
Outside Dia.
3 in
Pitch Dia.
2.803 in
Length through Bore
1 in
Set Screw Size
1/4 in
Outside Diameter
3.11 in
Tooth Width
0.343 in
Hub Diameter
2 1/8 in
Maximum Bore Diameter
5/8 in
Bore Diameter
5/8 in
Keyway Width
3/16 in
Pitch Diameter
2.803 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Bore Type
Finished Bore with Keyway & SS
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Includes
Set Screws
Pitch
5/8"
Agency Compliance
American National Standards Institute (ANSI)
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Number of Teeth
14
Temp. Range (F)
-50 to +500° F
Chain Number
50
Hub Type
One Side
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Number of Set Screws
2
Finish
Black Oxide
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.657 in
For Chain Pitch
5/8 in

Description

Roller Chain Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 14, Outside Diameter 3.11 in, Pitch Diameter 2.803 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 1/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.