Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 16 # of Teeth

  • Mfr # 50BS16H X 1 7/16

  • Zoro # G7877625


product price:  $22.79
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
16
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS16H X 1 7/16
Zoro #
G7877625
UPC #
888569099389
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 7/16 Inch
Outside Dia.
4 in
Set Screw Size
3/8 in
Length through Bore
1 in
Pitch Dia.
3.204 in
Bore Diameter
1 7/16 in
Keyway Width
3/8 in
Pitch Diameter
3.204 in
Hub Diameter
2 1/2 in
Maximum Bore Diameter
1 7/16 in
Outside Diameter
3.52 in
Tooth Width
0.343 in

Details

Number of Teeth - Sprockets
16
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Finished Bore with Keyway & SS
Sprocket Hub Type
B Hub Type
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Number of Teeth
16
Sprocket Bore Type
Fixed Bore
Pitch
5/8"
Temp. Range (F)
-50 to +500° F
Includes
Set Screws
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Chain Number
50
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Hub Type
One Side
Hub Projection
0.657 in
Number of Set Screws
2
For Number of Strands
Single
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Standards
ANSI B29.1, BIS
For Chain Pitch
5/8 in

Description

Roller Chain Sprocket, Bore Diameter 1 7/16 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 7/16 in, Number of Teeth 16, Outside Diameter 3.52 in, Pitch Diameter 3.204 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.