Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 18 # of Teeth

  • Mfr # 50BS18H X 1 3/8

  • Zoro # G7879996


product price:  $31.39
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
18
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS18H X 1 3/8
Zoro #
G7879996
UPC #
888569099570
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
4 in
Pitch Dia.
3.599 in
Length through Bore
1 in
Set Screw Size
5/16 in
Bore Diameter
1 3/8 in
Keyway Width
5/16 in
Hub Diameter
2 7/8 in
Outside Diameter
3.92 in
Pitch Diameter
3.599 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 3/8 in

Details

Number of Teeth - Sprockets
18
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Material
Steel
Sprocket Hub Type
B Hub Type
Bore Type
Finished Bore with Keyway & SS
Number of Teeth
18
Item - Roller Chain Sprockets
Roller Chain Sprocket
Agency Compliance
American National Standards Institute (ANSI)
Includes
Set Screws
Pitch
5/8"
Sprocket Bore Type
Fixed Bore
Item
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Chain Number
50
Standards
ANSI B29.1, BIS
Finish
Black Oxide
Hub Projection
0.657 in
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Hub Type
One Side
Number of Set Screws
2
For Number of Strands
Single
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth

Description

Roller Chain Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 18, Outside Diameter 3.92 in, Pitch Diameter 3.599 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 2 7/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Width 5/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.