Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 20 # of Teeth

  • Mfr # 50BS20H X 7/8

  • Zoro # G7880495


product price:  $30.59
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
4 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS20H X 7/8
Zoro #
G7880495
UPC #
888569099815
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
7/8 Inch
Outside Dia.
4 in
Length through Bore
1 in
Pitch Dia.
3.995 in
Set Screw Size
1/4 in
Bore Diameter
7/8 in
Pitch Diameter
3.995 in
Keyway Width
3/16 in
Tooth Width
0.343 in
Maximum Bore Diameter
7/8 in
Hub Diameter
3 in
Outside Diameter
4.32 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Number of Teeth
20
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Item
Roller Chain Sprocket
Includes
Set Screws
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Finished Bore with Keyway & SS
Sprocket Bore Type
Fixed Bore
Material
Steel
Pitch
5/8"
Sprocket Hub Type
B Hub Type
Chain Number
50
Number of Set Screws
2
For Chain Pitch
5/8 in
For Number of Strands
Single
Finish
Black Oxide
Hub Projection
0.657 in
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI B29.1, BIS
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway

Description

Roller Chain Sprocket, Bore Diameter 7/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 7/8 in, Number of Teeth 20, Outside Diameter 4.32 in, Pitch Diameter 3.995 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Width 3/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.