Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 22 # of Teeth

  • Mfr # 50BS22H X 1 1/2

  • Zoro # G7882787


product price:  $44.45
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
22
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS22H X 1 1/2
Zoro #
G7882787
UPC #
888569099921
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 1/2 Inch
Outside Dia.
5 in
Set Screw Size
3/8 in
Pitch Dia.
4.392 in
Length through Bore
1 in
Hub Diameter
3 in
Maximum Bore Diameter
1 1/2 in
Outside Diameter
4.72 in
Keyway Width
3/8 in
Bore Diameter
1 1/2 in
Pitch Diameter
4.392 in
Tooth Width
0.343 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Includes
Set Screws
Material
Steel
Item
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Pitch
5/8"
Sprocket Hub Type
B Hub Type
Agency Compliance
American National Standards Institute (ANSI)
Bore Type
Fixed
Number of Teeth
22
Item - Roller Chain Sprockets
Roller Chain Sprocket
Temp. Range (F)
-50 to +500° F
Chain Number
50
Number of Set Screws
2
Standards
ANSI B29.1, BIS
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
5/8 in
Hub Type
One Side
For Number of Strands
Single
Hub Projection
0.657 in

Description

Roller Chain Sprocket, Bore Diameter 1 1/2 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/2 in, Number of Teeth 22, Outside Diameter 4.72 in, Pitch Diameter 4.392 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Width 3/8 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.