Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 23 # of Teeth

  • Mfr # 50BS23H X 1 3/16

  • Zoro # G7882726


product price:  $36.29
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
23
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BS23H X 1 3/16
Zoro #
G7882726
UPC #
888569100047
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 3/16 Inch
Outside Dia.
5 in
Pitch Dia.
4.59 in
Length through Bore
1 in
Set Screw Size
5/16 in
Outside Diameter
4.92 in
Keyway Width
1/4 in
Tooth Width
0.343 in
Pitch Diameter
4.59 in
Bore Diameter
1 3/16 in
Hub Diameter
3 in
Maximum Bore Diameter
1 3/16 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Bore Type
Fixed
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Number of Teeth
23
Includes
Set Screws
Agency Compliance
American National Standards Institute (ANSI)
Pitch
5/8"
Sprocket Bore Type
Fixed Bore
Sprocket Hub Type
B Hub Type
Temp. Range (F)
-50 to +500° F
Chain Number
50
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
5/8 in
Hub Projection
0.657 in
Finish
Black Oxide
Hub Type
One Side
For Number of Strands
Single
Standards
ANSI B29.1, BIS
Number of Set Screws
2

Description

Roller Chain Sprocket, Bore Diameter 1 3/16 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/16 in, Number of Teeth 23, Outside Diameter 4.92 in, Pitch Diameter 4.59 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Width 1/4 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.