Roller Chain Sprocket, Finished Bore with Keyway & SS, 50 Chain Size, 23 # of Teeth

  • Mfr # 50BS23H X 1 3/8

  • Zoro # G7867965


product price:  $38.49
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
23
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50BS23H X 1 3/8
Zoro #
G7867965
UPC #
888569100054
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 3/8 Inch
Outside Dia.
5 in
Set Screw Size
5/16 in
Length through Bore
1 in
Pitch Dia.
4.59 in
Outside Diameter
4.92 in
Bore Diameter
1 3/8 in
Hub Diameter
3 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 3/8 in
Pitch Diameter
4.59 in
Keyway Width
5/16 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Forged 1045 Alloy Steel
Pitch
5/8"
Includes
Set Screws
Sprocket Bore Type
Fixed Bore
Bore Type
Finished Bore with Keyway & SS
Item
Roller Chain Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
B Hub Type
Temp. Range (F)
-50 to +500° F
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Number of Teeth
23
Chain Number
50
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Number of Set Screws
2
Set Screw Location
Setscrews are Placed Over the Keyway and at 90 Degrees to the Keyway
For Number of Strands
Single
Hub Projection
0.657 in
Hub Type
One Side
Standards
ANSI B29.1, BIS

Description

Roller Chain Sprocket, Bore Diameter 1 3/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 23, Outside Diameter 4.92 in, Pitch Diameter 4.59 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Width 5/16 in, Length through Bore 1 in, Number of Set Screws 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.